Beli photo electric sensor di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- OMRON Photoelectric Sensor E3FA Type (Sensor Fotolistrik)atribut:
- Family Type: E3FA
- RS PRO Through Beam Photoelectric Sensor Barrel SensorDeskripsi:RS PRO PSR Series Photoelectric SensorsThe PSR series photoelectric sensors from RS PRO are economical and reliable compact devices essential for industrial environments such as conveyor belts in manufacturing plants. The PSR range offers a series of detection types that include diffuse reflection, polarized retro-reflection, through beam reflection and background suppression with various detection ranges.Detection TypesDiffuse ReflectionPolarized Retro ReflectionThrough Beam ReflectionBackground SuppressionThrough Beam – 20 m Detection Range, Sold Separately• Emitter, PVC Cable, RS stock no: 202-4461Note: Emitter and receiver should be used in pairsApplicationsIndustrial AutomationAutomotiveMaterial HandlingMachine engineeringPharmaceutical industriesElevators, Doors, and Gatesatribut:
- Detection Type: Through Beam
- IP Rating: IP67
- Light Source: Infrared LED
- Maximum DC Voltage (V): 30
- Minimum Operating Temperature (°C): -15
- Mounting Type: Screw Nut
- Sensor Type: Barrel
- Fort Photoelectric Sensor Cylindrical Type (Saklar Fotoelektrik)atribut:
- Operating Voltage (V DC): 10-30
- TELEMECANIQUE SENSORS Rectangular Photoelectric SensorDeskripsi:These photoelectric sensors feature retroreflective sensing. Polarized retroreflective models are available with PMMA lenses and protection from overload, short circuit, and reverse polarity. Subcompact models feature double-insulated enclosures to help eliminate the need for grounding.atribut:
- UNSPSC: 39121528
- Body Material: PBT
- Depth - Rectangular Photoelectric Sensor (mm): 45
- Electrical Connection - Rectangular Photoelectric Sensor: 2m Cable
- Height - Rectangular Photoelectric Sensor (mm): 70
- IP Rating: 65
- Light Source: Infrared LED
- Max. Load Current (A): 3
- Operating Frequency (Hz): 20
- Operating Mode - Photoelectric Sensor: Selectable Light On/Dark On
- Operating Temperature Range (°C): -25 to 55
- Output Circuit Type - Rectangular Photoelectric Sensor: NO/NC; Relay
- Power Requirement - Rectangular Photoelectric Sensor (V): 24 to 240 (AC)/(DC)
- Response Time (msec): 25
- Standards: CE Approval; CSA Certified; UL Listed
- Width - Rectangular Photoelectric Sensor (mm): 18
- Autonics Photo-Electricatribut:
- Ambient Humidity (% RH): 35 to 85, storage: 35 to 85
- Ambient illumination (lx): Sunlight: Max. 11,000, Incandescent lamp: Max. 3,000 (received illumination)
- Ambient Temperature (°C): -10 to 60, storage: -25 to 75
- Power Supply (V): DC 12-24 ±10%(ripple P-P: max. 10%)
- Response Time (ms): Max. 1
- OMRON Rectangular Photoelectric SensorDeskripsi:These retroreflective photoelectric sensors include compact models designed to provide long sensing distance. Models with stainless steel housing are designed to be hygienic, durable, and detergent resistant.atribut:
- UNSPSC: 39121528
- Body Material: PBT
- Light Source: Infrared LED
- Operating Temperature Range (°C): -25 to 55
- OMRON Distance Setting Type Photoelectric SensorDeskripsi:For workpieces that are difficult to detect (curved surface, gloss, casting surface), it was sometimes necessary to reselect the sensor or adjust the installation due to erroneous detection during design and startup. With the E3AS series, stable detection is possible without being affected by curved surfaces, gloss, and casting surfaces, shortening the design and start-up period.
- SICK Photoelectric Sensoratribut:
- Switching mode: Light/dark switching
- OMRON Photoelectric Sensor E3Z Type (Sensor Fotolistrik)Deskripsi:Material: - Case: PBT - Lens: Denatured Polyarylate. Power Supply Voltage: 12 to 24 VDC ±10% (ripple (p-p) 10% max.). Light Source: Infrared LED (Emission wave length: 860 nm).
- OMRON Proximity Sensor E2E Type (Sensor Proksimitas)Deskripsi:Detection Target: Magnetic metal (non magnetic metal, detection distance decreases).
- Autonics Photoelectric Sensors Cylindrical Type BRQ SeriesDeskripsi:The BRQ series Ø18 mm cylindrical photoelectric sensors are available in various sensing sides (front, side), housing material (SUS316L stainless steel, nickel-plated brass metal, plastic), and body sizes (standard, short-body) for flexible application in diverse environments. The sensors feature long detection distance up to 30 m and accurate sensing performance with excellent noise immunity and minimal influence from ambient light. Mutual interference prevention function also allows the sensors to be installed close together. With IP67 protection rating, the sensors offer stable and error-free operation even in wet or dusty environments. The IP67K models are also available for application in high pressure and high temperature water and dust environments.
- RS PRO Through Beam Photoelectric Sensor Block SensorDeskripsi:RS PRO PSE Series Photoelectric SensorsThe PSE series photoelectric sensors from RS PRO are economical and reliable compact devices essential for industrial environments such as conveyor belts in manufacturing plants. The PSE range offers a series of detection types that include diffuse reflection, polarized retro-reflection, through beam reflection and background suppression with various detection ranges.Detection Types• Diffuse Reflection• Polarized Retro Reflection• Through Beam Reflection• Background SuppressionThrough Beam Reflection – 10 m Detection Range, Sold Separately• Receiver, NPN NO/NC, M8 Connector, RS stock no: 202-4442Note: Emitter and receiver should be used in pairsApplications• Industrial Automation• Automotive• Material Handling• Machine engineering• Pharmaceutical industries• Elevators, Doors, and Gatesatribut:
- Detection Type: Through Beam
- IP Rating: IP67
- Maximum Operating Temperature (°C): 55
- Mounting Type: Screw, Bracket
- Sensor Type: Block
- Standards Met: CE
- Autonics Photoelectric Sensors Compact Type BJX SeriesDeskripsi:The BJX series compact photoelectric sensors feature high performance lens with long sensing distance up to 30 m. The sensors also offer excellent noise immunity and minimal influence from ambient light for accurate and reliable presence detection. Mutual interference prevention function allows tight adjacent installation of multiple sensors and MSR (mirror surface rejection) function allows detection of highly reflective targets.atribut:
- Ambient Humidity (% RH): 35 to 85, storage: 35 to 85
- Ambient illumination (lx): Sunlight: Max. 11,000, Incandescent lamp: Max. 3,000 (received illumination)
- Ambient Temperature (°C): -25 to 60, storage: -40 to 70
- Connection Type: Ø4mm, 3-wire, 2m (emitter of through-beam type: Ø4mm, 2-wire, 2m) (AWG26, core diameter: 0.52mm, number of cores: 20, insulator out diameter: Ø1mm)
- Material: Case: polycarbonate, LED CAP: polycarbonate, Lens, Lens cover: polymethyl methacrylate
- Operation Mode: Light ON/Dark ON(set by switch)
- Power Supply (V): 10-30VDC ±10%(ripple P-P: max. 10%)
- Protection Structure: IP65 (IEC standard)
- Response Time (ms): Max. 1
- Sensitivity Adjustment: Sensitivity adjuster
- INTERMATIC Lighting PhotocontrolDeskripsi:These photocontrols are designed to turn lights on at dusk and off at dawn. Each features a built-in delay that helps to prevent false cycling due to car headlights and lightning. They also feature die-cast aluminum housing. Use with parking lot lighting, security lighting, billboard lighting, municipal lighting, roadway lighting, and street lighting.atribut:
- UNSPSC: 39121524
- Contact Form: SPST
- Enclosure Type: Raintight
- Setting: Dusk to Dawn
- TELEMECANIQUE SENSORS Limit Switch XCE Seriesatribut:
- Product or Component Type: Limit Switch
- Body Type: Fixed
- Product Specific Application: Medium Duty
- Range of Product: OsiSense XC
- OMRON Cylindrical Proximity Sensor and Switch (Sensor Proksimitas)Deskripsi:This tubular proximity sensor is engineered for use with ferrous-metal targets and nonmetallic targets. It can detect both conductive and non-conductive materials, but is most commonly used for sensing plastics, liquids, powders and granular materials.atribut:
- Proximity Sensor Electrical Connection: 2m Cable
Daftar Harga photo electric sensor Terbaru November 2026
| OMRON Photoelectric Sensor E3FA Type (Sensor Fotolistrik) | Rp509.900 |
| RS PRO Through Beam Photoelectric Sensor Barrel Sensor | Rp569.900 |
| Fort Square Photoelectric Sensor | Rp219.900 |
| Fort Photoelectric Sensor Cylindrical Type (Saklar Fotoelektrik) | Rp219.900 |
| TELEMECANIQUE SENSORS Rectangular Photoelectric Sensor | Rp3.199.900 |
| OMRON Photoelectric sensor | Rp59.900 |
| Autonics Photo-Electric | Rp309.900 |
| OMRON Rectangular Photoelectric Sensor | Rp739.900 |
| OMRON Distance Setting Type Photoelectric Sensor | Rp3.799.900 |
| SICK Photoelectric Sensor | Rp999.900 |
Data diperbarui pada 23/11/2026 (Harga belum termasuk PPN)



















































































































































/ekP102413524-8.jpg)


/agP107653376-1.jpg)






/hhP102415629-11.jpg)
/ddP102413481-11.jpg)



/jiP101553702-42.jpg)


/pnP109732923-10.jpg)
/gxP107979609-1.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)
/WD-40%20Multi-Use%20Product%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/Mama%20Lemon%20Sabun%20Cuci%20Piring%20Cair%20Pouch%20(Dishwashing%20Liquid)%20Extra%20Pouch%20680ml%201pc/j1S000001685-5.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201box(5reams)/meS056175806-2.jpg)
/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2040x40cm%20320gsm%20(Cleaning%20Cloth)%20Biru%20Muda%201pc/ntS034715857-3.jpg)

/Sunlight%20Sabun%20Cuci%20Piring%20Pouch%20(Dishwashing%20Liquid)%20Lime%20370ml%201pc/j8S032839692-2.jpg)
%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)/ABC%20(Battery)%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)%20LR03%20Milenium%20Power%204B%2B2B%201pack(4%2B2pcs)/4kS028113164-2.jpg)

/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/Kenko%20Cutter%20Refill%20Blade%20(Isi%20Mata%20Pisau)%20L-150%20100x18mm%201pack(5pcs)/2gS000021088-3.jpg)
/monotaro_id%201%20inch%20Clear%20Tape%20(Solasi%20%2F%20Selotip)%2064m%20Transparent%2024mmx72yard%201roll/96S042206330-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Sekali%20Pakai/Sarung%20Tangan%20PVC%20Sekali%20Pakai/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)%20W-22599%2010%C2%B5%201pack(50pcs)/jsS039716712-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20Sekali%20Pakai/Masker%20Daily/Suojella%203ply%20Earloop%20Rubber%20Mask/Suojella%203ply%20Earloop%20Rubber%20Mask%20White%201box(50pcs)/9pS031693349-2.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2035x35cm%20300gsm%20(Cleaning%20Cloth)%20Biru%20Tua%201pc/65S039548221-2.jpg)
/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/3M%20Red%20Buffer%20Pad%205100%20(Pad%20Buffer%20Lantai)%2016inch%201pc/3cS033966120-1.jpg)
/Standard%20Pen%20AE-7%20(Pulpen%20%2F%20Bolpoin)%20ATK02092%20Alfa%20Tip%20Black%200_5mm%201pc/dzS034610503-1.jpg)